Beli soldering gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- goot Temperature Controlled Soldering Iron Tipatribut:
- Iron Tip Name: phi8mm
- Pro'sKit Convertible Soldering Iron/GunDeskripsi:20W/40W , 400°C Dual wattageFast Heat UpLong Life TipPower Indicatoratribut:
- Power (W): 20/40
- Temperature (°C): 400
- goot Solder Elektrikatribut:
- Power: AC100V
- Electricity consumption: 15/90W
- Maximum Temperature: 560°C
- Attached Iron Tip: TQ-77RT-B
- Total Length: 167mm
- Power Cord Length: 1.5m
- Trigger: 90W when quick switch is turned on, 15W at usual operation
- goot Temperature Controlled Soldering IronDeskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- HAKKO Soldering Ironatribut:
- Power (V): AC100
- TEKIRO Hex Key Long Arm Metric (Kunci L)Deskripsi:TEKIRO Kunci L - Silver merupakan kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut.Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
- goot Electric Soldering Ironatribut:
- Power (V): AC100
- TEKIRO SolderDeskripsi:- Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
- goot Soldering Iron Replacement Tipatribut:
- Compatible Models: TQ-77, TQ-95
- Dimensions (WxDxH) (mm): 7.3x55x7.3
- Point Dimensions (mm): Ø 3
- TRUSCO Number: 468-7469
- HOZAN Soldering IronDeskripsi:B typePurpose:For replacing the HS-26 soldering iron.
- goot Solder PultoDeskripsi:-Lightweight and economical, powerful and strong suction force aspirates dissolved solder.-Self-cleaning shaft enables comfortable work.
- Taffware Solder Iron Adjustable Fast Heating TemperatureDeskripsi:Solder ini hadir dengan perlengkapan set yang lengkap seperti stand holder untuk solder, beberapa jenis mata tips solder dan sponge. Solder ini juga memiliki suhu temperatur yang dapat diatur sesuai kebutuhan dari 200 hingga 450 derajat celciusatribut:
- Voltage (V/Hz): 220, 50
- Cable Length (cm): Sekitar 143
- Power (W): 60
- Temperature (°C): 200 - 450
- Soldering Iron Length (cm): Sekitar 19.5
- HAKKO Solder StandDeskripsi:-Pencil-type soldering iron can be used.
- HAKKO Electric Soldering Iron DASHatribut:
- Power (V): 100
- Power Consumption Electrical (W): 15
- Maximum Temperature (°C): 370
- Total Length (mm): 224
Daftar Harga soldering gun Terbaru March 2026
| goot Temperature Controlled Soldering Iron Tip | Rp229.900 |
| Pro'sKit Convertible Soldering Iron/Gun | Rp259.900 |
| goot Solder Elektrik | Rp809.900 |
| goot Temperature Controlled Soldering Iron | Rp159.900 |
| HAKKO Soldering Iron | Rp249.900 |
| TEKIRO Hex Key Long Arm Metric (Kunci L) | Rp8.900 |
| goot Electric Soldering Iron | Rp179.900 |
| TEKIRO Solder | Rp59.900 |
| goot Soldering Iron | Rp359.900 |
| Kenmaster Solder | Rp17.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/bpP101000421-16.jpg)